29-7/16 x 15-7/16 in. Stainless Steel Sink Grid

You last purchased this on
 
BLANCO

Wave™ 29-7/16 x 15-7/16 in. Stainless Steel Sink Grid

This product requires certification to purchase.
Brand image
You last purchased this on
 
BLANCO

Wave™ 29-7/16 x 15-7/16 in. Stainless Steel Sink Grid

  • Fast #
  • Part #B223192
  • Item #3616817
  • Manufacturer Part #223192
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Fits Blanco Silgranit® II Precision™ and Precision™ 10 sink models 515823 and 515820
  • Limited 1 year warranty
  • Protective bumpers and feet
  • Requires Certification

Specifications

Collection:
Wave™
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Length:
29-7/16 in
Material:
Stainless Steel
Product Type:
Grid
Shape:
Rectangular
Size:
29-7/16 in x 15-7/16 in
Width:
15-7/16 in