DESCRIPTION

  • 18 gauge, 304 series stainless steel
  • 18/10 Chrome-nickel Content
  • Bowl size: 20 1/2" x 18 1/2"
  • Limited lifetime warranty
  • No faucet drilling
  • Satin polished finish

Blanco America Wave™ Single Bowl Undercounter Sink, 10 in. Bowl Depth in Polished Satin

B440249

Color Finish

Polished Satin

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME 112.19.3-00
Bowl Size Single Or Left
20-1/2 in x 18-1/2 in x 10 in
Collection
Wave™
Color Finish
Polished Satin
Color Finish Category
Stainless Steel
Depth
10 in
Drain Location
Center
Drain Opening
3-1/2 in
Faucet Installation
No Hole
Gauge
18
IAPMO Listed
Yes
Installation Type
Undermount
Material
Stainless Steel
Material Type
304
Number Of Bowls
1
Overall Sink Size
22-7/16 in x 20-7/16 in
Sink Size Range
20 in - 25 in

$544.38
EACH

(Pricing is for Polished Satin)

  • QUANTITY

0 item(s) added to Cart Checkout Now
SHIPPING INFORMATION

Available for immediate shipment