This product requires certification to purchase.

33 in. Drop-in Silgranit Double Bowl Kitchen Sink

BLANCO

Performa 33 in. Drop-in Silgranit Double Bowl Kitchen Sink

  • Fast #
  • Part #B443088
  • Item #10010469
  • Manufacturer Part #443088
3.6 out of 5 Customer Rating
Brand image
BLANCO

Performa 33 in. Drop-in Silgranit Double Bowl Kitchen Sink

  • Fast #
  • Part #B443088
  • Item #10010469
  • Manufacturer Part #443088
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • SILGRANIT is made of quartz sand, the hardest element of natural granite making it long lasting and durable
  • Easy-to-clean low maintenance material has a non-porous, smooth stone surface
  • Effortlessly remove scuff marks from utensils and stains from food and drinks
  • Undermount installation creates a seamless design that prevents dirt or grime from building up around the rim
  • Optional accessories include large grid (item #226828), small grid (item #226830), cutting board (item #227346) and drain cover (item #517666)
  • Basket strainers sold separately
  • Trusted for over 95 years, BLANCO sinks are covered by a Limited Lifetime Warranty
  • Requires Certification
Dimensions & Measurements
Drain Opening
3-1/2 in
Length
33 in
Sink Bowl Size, Left
18 in x 17-1/2 in x 10 in
Sink Bowl Size, Right
12 in x 17-1/2 in x 10 in
Sink Depth
10 in
Sink Size, Overall
33 in x 19 in
Sink Size Range
31 in - 36 in
Width
19 in
Included Components
Faucet Included
No
Characteristics & Features
Collection
Performa
Color Finish Category
Whites
Color Finish Name
Soft White
Drain Location
Center
Material Type
Granite
Number of Bowls
2
Number of Holes
No Hole
Shape
Rectangular
Sink Installation Type
Undermount
Sink Material
Granite
Warranty & Product Information
ADA Compliant
No
Application
Residential
ASME
ASME Certified
IAPMO Listed
Yes
Origin
Global
Type
B443088
UPC
747943089227