19 in. Undermount Stainless Steel Single Bowl Kitchen Sink in Polished Satin
Precision 19 in. Undermount Stainless Steel Single Bowl Kitchen Sink in Polished Satin
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in VA
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in VA
Product Details
Product Details
- Undermount installation creates an easy-to-clean, seamless design
- Pre-installed sound dampening pads reduce noise generated in the sink
- X-patterned grooves quickly drain and prevent liquids from pooling in the sink basin
- Optional accessories include a grid (item #235959), colander (item #224387), cutting board (item #224390/232002), and basket strainer (item #441093)
- Basket strainer and installation clips sold separately
- Trusted for over 95 years, BLANCO sinks are covered by a Limited Lifetime Warranty
Recommended Accessories
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.3 Compliant, ASME Certified
- Application:
- Residential
- Automatic Shut-Off:
- No
- Collection:
- Precision
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Polished Satin
- Drain Location:
- Rear
- Drain Opening:
- 3-1/2
- Faucet Included:
- No
- Gauge (metal):
- 18
- IAPMO Listed:
- Yes
- Length:
- 19
- Material Type:
- 304L
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Origin:
- Global
- Shape:
- Rectangular
- Sink Bowl Size:
- 17 in x 16 in x 10 in
- Sink Depth:
- 10
- Sink Installation Type:
- Undermount
- Sink Material:
- Stainless Steel
- Sink Size Range:
- Less than 20 in
- Sink Size, Overall:
- 19 in x 18 in
- UPC:
- 747943028028
- Width:
- 18