This product requires certification to purchase.

Hanging Colander

You last purchased this on
 
BLANCO

Precision Hanging Colander

  • Fast #
  • Part #B224387
  • Item #3794627
  • Manufacturer Part #224387
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
BLANCO

Precision Hanging Colander

  • Fast #
  • Part #B224387
  • Item #3794627
  • Manufacturer Part #224387
5 out of 5 Customer Rating

X Points
Color Finish Name: Stainless Steel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Measures 17.56" L X 10.63" W X 3.5" D
  • Custom-designed to fits all PRECISION 16" and QUATRUS sinks except bar sinks
  • Made from durable stainless steel
  • Non-skid protective feet for use on countertop and for added protection
  • Dishwasher safe
  • Requires Certification

Documents


Specifications

Collection:
Precision
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Depth:
3-1/2 in
Dishwasher Safe:
Yes
GSA Approved:
No
Length:
17-5/9 in
Material:
Stainless Steel
Shape:
Rectangular
Weight:
1.33 lb
Width:
10-5/8 in