14-3/4 x 21-3/4 in. Stainless Steel Basin Rack
Quatrus™ 14-3/4 x 21-3/4 in. Stainless Steel Basin Rack
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Custom-designed to fit QUATRUS R0 ADA KITCHEN SINK model #442079
- Made from durable stainless steel
- Measures 14.75" L X 21.75"
- Heat-resistant and dishwasher safe
- Non-skid protective feet and side bumpers for added stability and protection
- Rear drain opening for easy access to drain
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Application:
- Residential
- Automatic Shut-Off:
- No
- Brand Model Compatibility:
- 442079
- CARB OTC LEED Compliant:
- Yes
- Collection:
- Quatrus™
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Depth:
- 1-4/9 in
- Dishwasher Safe:
- Yes
- EcoLogo Certified:
- No
- FSC Certified:
- No
- GSA Approved:
- No
- Green Seal Certified:
- No
- Height:
- 1-4/9 in
- Length:
- 14-3/4 in
- Material:
- Stainless Steel
- Number of Pieces:
- 1 Piece
- Origin:
- Global
- Product Type:
- Rack
- Shape:
- Rectangular
- Size:
- 14-3/4 in x 21-3/4 in
- Style:
- Modern;Contemporary
- UL Listed:
- No
- Weight:
- 2.2 lb
- Width:
- 21-3/4 in
- cUPC Certified:
- No