This product requires certification to purchase.

14-4/9 x 19-3/8 in. Stainless Steel Kitchen Sink Grid

BLANCO

Quatrus 14-4/9 x 19-3/8 in. Stainless Steel Kitchen Sink Grid

  • Fast #
  • Part #B235958
  • Item #9708007
  • Manufacturer Part #235958
4.8 out of 5 Customer Rating
Brand image
BLANCO

Quatrus 14-4/9 x 19-3/8 in. Stainless Steel Kitchen Sink Grid

  • Fast #
  • Part #B235958
  • Item #9708007
  • Manufacturer Part #235958
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Custom-fitted for BLANCO QUATRUS 22" Kitchen Sinks
  • Made from durable, corrosion-resistant stainless steel
  • Rear drain opening for easy access to drain
  • Non-skid protective feet and side bumpers for added stability and protection
  • Dishwasher safe
  • Trusted for over 95 years, BLANCO grids are covered by a One Year Limited Warranty
  • Requires Certification

Documents

Dimensions & Measurements
Height
1-1/3 in
Length
18-1/2 in
Size
18-1/2 in x 14-1/2 in x 1-1/3 in
Weight
1.02 lb
Width
14-1/2 in
Characteristics & Features
Brand Model Compatibility
Precision
Collection
Quatrus
Color Finish Category
Stainless Steel
Color Finish Name
Stainless Steel
Drain Location
Rear
Material
Stainless Steel
Proposition 65
WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information, go to www.p65warnings.ca.gov.
Shape
Rectangular
Warranty & Product Information
GSA Approved
No
Product Type
Kitchen Sink Grid
UPC
778803359587