1 in. Insert x Swing Barbed Pipe Straight Clampless Plastic Tee
1 in. Insert x Swing Barbed Pipe Straight Clampless Plastic Tee
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Documents
Specifications
- Clean Bagged:
- No
- End Connection 1:
- Push
- End Connection 2:
- Push
- End Connection 3:
- Barbed
- End Connections:
- Push x Barbed
- FM Approved:
- No
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 1 in
- Fitting Size 3:
- 1 in
- Fitting Sizes:
- 1 in
- Fitting Type:
- Straight Tee
- Length:
- 5-17/20 in
- Material:
- Plastic
- NSF Certified:
- No
- Pressure - Maximum:
- 80 psi