33-7/8 in. Top Control Dishwasher
This product has been replaced by
Manufacturer Part #DWT51600FBI
33-7/8 in. Top Control Dishwasher
-
Pick Up: Not available
-
Shipping: Not available
Product Details
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- Color Finish Name:
- Panel Ready
- Decibel Rating (dB):
- 48 dB
- Depth:
- 22-1/2 in
- Energy Star Compliant:
- Yes
- Green Product:
- Yes, Energy Star
- Height:
- 33-7/8 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- NSF Certified:
- Yes
- Number of Settings:
- 14
- Power Source:
- Electric
- UL Listed:
- No
- WaterSense Labeled:
- No
- Width:
- 23-9/16 in