Dishwasher with Rack in Stainless Steel

You last purchased this on
 
Blomberg Appliances

Dishwasher with Rack in Stainless Steel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Blomberg Appliances

Dishwasher with Rack in Stainless Steel

  • Fast #
  • Part #BDWT57500SS
  • Item #4833431
  • Manufacturer Part #DWT57500SS
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Stainless Steel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Decibel Rating (dB):
46 dB
Depth:
22-1/2 in
Energy Star Compliant:
Yes
Green Product:
Yes, Energy Star
Height:
33-7/8 in
NSF Certified:
No
Power Source:
Electric
UL Listed:
No
Width:
23-1/2 in