35-3/4 in. 25.7 cu. ft. French Door Refrigerator in Stainless Steel

You last purchased this on
 
Blomberg Appliances

35-3/4 in. 25.7 cu. ft. French Door Refrigerator in Stainless Steel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Blomberg Appliances

35-3/4 in. 25.7 cu. ft. French Door Refrigerator in Stainless Steel

  • Fast #
  • Part #BBRFD2650SS
  • Item #4839649
  • Manufacturer Part #BRFD2650SS
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Stainless Steel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
AMP:
15
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Depth:
33-15/16 in
Energy Star Compliant:
Yes
Freezer Capacity (Cu Ft):
8 cu ft
Green Product:
Yes, Energy Star
Height:
72-3/4 in
Installation Type:
Freestanding
Interior Light:
No
Power Source:
Electric
Refrigerator Capacity (Cu Ft):
15.4 cu ft
Refrigerator Type:
French Door
UL Listed:
No
Volts:
120V
Width:
35-3/4 in