This product requires certification to purchase.

2 in. Transition Coupling

BLUCHER

BTC 2 in. Transition Coupling

  • Fast #
  • Part #W8187919KK
  • Item #9411626
  • Manufacturer Part #8187919
5 out of 5 Customer Rating
Brand image
BLUCHER

BTC 2 in. Transition Coupling

  • Fast #
  • Part #W8187919KK
  • Item #9411626
  • Manufacturer Part #8187919
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Description
  • AISI 301 stainless steel outer clamp
  • 2 IN x 2 IN
  • Neoprene rubber inner gasket
  • Transition to Schedule 40 or No Hub CI
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Push
End Connection 2
Push
End Connections
Push
Fitting Size 1
2 in
Fitting Size 2
2 in
Fitting Sizes
2 in
Length
2 in
Weight
0.26 lb
Characteristics & Features
Collection
BTC
Fitting Type
Straight, Transition Coupling
Material
Stainless Steel
Material Type
301 SS
Schedule Class
40
Warranty & Product Information
Application
Commercial, Residential, Industrial, Food
ASME
ASME A112.3.1-2007
IAPMO Listed
Yes
Origin
Global
UPC
098268192933