Mini-Split Condensate Pump Kit 100/230V
This product has been replaced by
Manufacturer Part #X86-003
MicroBlue® Mini-Split Condensate Pump Kit 100/230V
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Self priming/positive displacement
- Silent operation
- Tolerates debris
- No screen/no filters
- 3 year warranty
- Dry running ability
Documents
Specifications
- AMP:
- 0.02
- Collection:
- MicroBlue®
- Cord Length:
- 6 ft
- Decibel Rating (dB):
- 17 dB
- Flow Rate:
- 1.3 gph
- Height:
- 2-1/5 in
- Length:
- 2-3/4 in
- Maximum Feet of Head:
- 16.5
- Origin:
- Global
- Power Source:
- Electric
- UL Listed:
- Yes
- Volts:
- 110/230V
- Watts:
- 2.6 W
- Width:
- 1-24/25 in