Blue-Gard® 5 x 1/16 in. 700# Ring Gasket

Part #G3200RG150116L  |  Manufacturer Part #37702-0194

Inside Diameter:

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Excellent Sealability
  • Improved torque retention
  • Drastically lowered emissions levels
  • Cuts operational costs through reduced waste, maintenance, stocked inventory, fluid loss, and energy consumption

Specifications

ASME Specifications: ASME B16.5

ASTM Specifications: [ASTM F-36, ASTM F-38, ASTM F-152, ASTM F-1315, ASTM F-433, ASTM D-149, ASTM F-586, ASTM F-104, ASTM F-37B, ASTM F-37B]

CARB OTC LEED Compliant: No

Collection: Blue-Gard®

Color Finish: Off White

Color Finish Category: Whites

End Connection 1: Gasket

End Connections: Gasket

GSA Approved: No

IAPMO Listed: No

Inside Diameter: 2-7/8 in

Material: Rubber

Material Type: SBR

Maximum Pressure: 1200 psi

Maximum Temperature: 700

Minimum Temperature: -100

NSF Certified: No

Origin: Global

Outside Diameter: 4-7/8 in

Pipe Diameter: 2-1/2 in

Pressure Class: 150#

Product Type: Ring

Thickness: 0.063 in

UL Listed: No