1-1/4 in. Moveable Gas Connector Stripwound Hose Assembly
Blue Hose® 1-1/4 in. Moveable Gas Connector Stripwound Hose Assembly
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- For moveable commercial kitchen equipment
- Antimicrobial PVC coating
- CSA design certified under ANSI Z21.69/CSA 6.16 and ANSI Z21.41/CSA 6.9
- Limited lifetime warranty
Specifications
- ADA Compliant:
- No
- Application:
- Foodservice
- BAA Compliant:
- No
- Coating:
- PVC
- Collection:
- Blue Hose®
- Color Finish Category:
- Blues
- Color Finish Name:
- Blue
- Depth:
- 2-31/100 in
- Diameter - Inside 1:
- 1-1/4 in
- Diameter - Outside:
- 1-1/2 in
- End Connection 1:
- Male Threaded
- End Connection 2:
- Male Threaded
- End Connections:
- Male Threaded
- Fitting Size 1:
- 1-1/4 in
- Fitting Size 2:
- 1-1/4 in
- Fitting Sizes:
- 1-1/4 in
- Height:
- 5 in
- Length:
- 48 in
- Material:
- Stainless Steel
- Product Type:
- Gas Connector
- Weight:
- 8-7/25 lb
- Width:
- 57 in