1/2 in. PTFE MNPT Injection Check Valve for Chem-Pro C2 Diaphragm Pump
1/2 in. PTFE MNPT Injection Check Valve for Chem-Pro C2 Diaphragm Pump
Product Details
Product Details
- Genuine Blue-White® replacement parts
Documents
Specifications
- Brand Model Compatibility:
- C2,C3,MC2,MC3
- End Connection 1:
- MNPT
- End Connections:
- MNPT
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Material:
- Plastic, Rubber, Ceramic
- Material Type:
- PVDF, FKM
- Product Type:
- Injection Quill