288 gpd 175 psi C2V 1/2 in. NPT Diaphragm Pump

You last purchased this on
 
Blue-White Industries

288 gpd 175 psi C2V 1/2 in. NPT Diaphragm Pump

This product requires certification to purchase.
Brand image
You last purchased this on
 
Blue-White Industries

288 gpd 175 psi C2V 1/2 in. NPT Diaphragm Pump

  • Fast #
  • Part #BC2V241XVA
  • Item #7235384
  • Manufacturer Part #C2V241XVA
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Quiet variable speed motor
  • Built-in DFD (diaphragm failure detection) system
  • Manual or automatic controls via 4-20mA or pulse input control
  • Backlit LCD display
  • Full stroke length avoids priming loss
  • Requires Certification

Specifications

End Connection 1:
MNPT
End Connection 2:
MNPT
End Connections:
MNPT
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in
Flow Rate:
240 gpd
Origin:
Domestic
Pressure - Maximum:
175 psi
Pump Application -:
Chemical
UL Listed:
No
Volts:
115V
Weight:
24 lb