30.1 gpd 75 psi Flex-A-Prene® 3/8 in. OD Compression
A-100NF Series 30.1 gpd 75 psi Flex-A-Prene® 3/8 in. OD Compression
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- True variable speed DC motor for continuous output
- Patented Tube Failure Detection system
- Manual dial knob for output control
- Peristaltic design prevents air-lock and loss of prime
Specifications
- Collection:
- A-100NF Series
- End Connection 1:
- OD Tube
- End Connection 2:
- OD Tube
- End Connections:
- OD Tube
- Fitting Size 1:
- 3/8 in
- Fitting Size 2:
- 3/8 in
- Fitting Sizes:
- 3/8 in
- Flow Rate:
- 30.1 gpm
- NEMA:
- NEMA 2
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Pressure - Maximum:
- 75 psi
- UL Listed:
- No
- Volts:
- 115V
- Weight:
- 12 lb