1-1/2 in. Horizontal Flow 10-70 gpm Acrylic Saddle Mount Flowmeter

You last purchased this on
 
Blue-White Industries

Blue-White® 1-1/2 in. Horizontal Flow 10-70 gpm Acrylic Saddle Mount Flowmeter

This product requires certification to purchase.
Brand image
You last purchased this on
 
Blue-White Industries

Blue-White® 1-1/2 in. Horizontal Flow 10-70 gpm Acrylic Saddle Mount Flowmeter

  • Fast #
  • Part #BF30150P
  • Item #1262653
  • Manufacturer Part #F-30150P
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • NSF 50 listed 1”, 1.25”, 1.5”, 2” (L2), 2.5”, 3”, 4”, and 6” (L3) – horizontal flow only
  • Well suited for closed pipe installations
  • 300 series offer horizontal flow, vertical down flow or vertical up flow
  • Standard and low flow options available
  • Pitot tube (impact tube) design makes it easy to install on existing pipe
  • One piece, machined acrylic meter body, annealed for added strength and chemical resistance
  • Acceptable for outdoor installations (direct sunlight okay)
  • Easy to read dual scale (GPM / LPM), screen printed on both sides of the meter body
  • Requires Certification

Specifications

Case Material:
Acrylic
Collection:
Blue-White®
Fits Pipe Size:
1-1/2 in
Fitting Size 1:
1-1/2 in
Fitting Sizes:
1-1/2 in
Flow Rate:
70 gpm
Installation Type:
Horizontal Mount
Material:
Plastic, Stainless Steel
Material Type:
Acrylic, 316 SS
Pressure - Maximum:
75 psi
Product Type:
Flow Meter
Schedule Class:
40