3/8 x 1/4 in. 12.7 gph 175 psi 115V OD x Tube PVDF, PVC and Polyethylene Diaphragm Metering Pump

You last purchased this on
 
Blue-White Industries

Chem-Pro® C2F 3/8 x 1/4 in. 12.7 gph 175 psi 115V OD x Tube PVDF, PVC and Polyethylene Diaphragm Metering Pump

This product requires certification to purchase.
Brand image
You last purchased this on
 
Blue-White Industries

Chem-Pro® C2F 3/8 x 1/4 in. 12.7 gph 175 psi 115V OD x Tube PVDF, PVC and Polyethylene Diaphragm Metering Pump

  • Fast #
  • Part #BC2F241XVD
  • Item #5091747
  • Manufacturer Part #C2F241XVD
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Quiet variable speed motor
  • Built-in DFD (diaphragm failure detection) system
  • Manual controls with operator friendly digital controls
  • Designed to inject sodium hypochlorite, sodium hydroxide and many other general chemicals
  • Backlit LCD display
  • Full stroke length avoids priming loss
  • Requires Certification

Specifications

AMP:
1.5
Collection:
Chem-Pro® C2F
Depth:
12-4/5 in
End Connection 1:
OD Tube
End Connection 2:
OD Tube
End Connections:
OD Tube
Energy Star Compliant:
No
FM Approved:
No
Fitting Size 1:
3/8 in
Fitting Size 2:
3/8 in
Fitting Sizes:
3/8 in
Flow Rate:
240 gpm
Height:
7-3/10 in
IAPMO Listed -:
No
Maximum Temperature:
130
NEMA:
NEMA 4X, NEMA IP66
NSF Certified:
No
Power Source:
Electric
Pressure - Maximum:
175 psi
Pump Body Material:
PVDF
Pump Phase:
1
RPM:
166
UL Listed:
No
Volts:
115V
Weight:
24 lb
Width:
13-3/5 in