10 gph Diaphragm Pump
C2V Series 10 gph Diaphragm Pump
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Quiet variable speed motor
- Built-in DFD (diaphragm failure detection) system
- Manual or automatic controls via 4-20mA or pulse input control
- Backlit LCD display
- Full stroke length avoids priming loss
Specifications
- Collection:
- C2V Series
- End Connection 1:
- OD Tube
- End Connection 2:
- OD Tube
- End Connections:
- OD Tube
- Fitting Size 1:
- 3/8 in
- Fitting Size 2:
- 3/8 in
- Fitting Sizes:
- 3/8 in
- Flow Rate:
- 10 gph
- NEMA:
- NEMA 4X, NEMA IP66
- Pressure - Maximum:
- 175 psi
- UL Listed:
- No
- Volts:
- 115V
- Weight:
- 24 lb