C2V Series 196.8 gpd 175 psi C2V 3/8 in. OD Compression Diaphragm Pump

Part #BC2V24XVD  |  Manufacturer Part #C2V243XVD

Starting at
Call for Pricing

Flow Rate:

Please select

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Manual or automatic controls via 4-20mA or pulse input control
  • Quiet variable speed motor
  • Built-in DFD (diaphragm failure detection) system
  • Full stroke length avoids priming loss
  • Backlit LCD display

Specifications

Collection: C2V Series

End Connection 1: OD Tube

End Connection 2: OD Tube

End Connections: OD Tube

Fitting Size 1: 3/8 in

Fitting Size 2: 3/8 in

Fitting Sizes: 3/8 in

Flow Rate: 160.8 gpd

Maximum Pressure: 175 psi

NEMA Specifications: [NEMA 4X, NEMA IP66]

UL Listed: No

Volts: 115V

Weight: 24