C3V Series 42 gph Diaphragm Pump

Part #BC3V242XVA  |  Item #5122577  |  Manufacturer Part #C3V242XVA

Call for Pricing EACH

Flow Rate:

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Manual or automatic controls via 4-20mA or pulse input control
  • Quiet variable speed motor
  • Built-in DFD (diaphragm failure detection) system
  • Full stroke length avoids priming loss
  • Backlit LCD display

Specifications

Collection: C3V Series

End Connection 1: MNPT

End Connection 2: MNPT

End Connections: MNPT

Fitting Size 1: 1/2 in

Fitting Size 2: 1/2 in

Fitting Sizes: 1/2 in

Flow Rate: 974.4 gpd

Maximum Pressure: 100 psi

NEMA Specifications: [NEMA 4X, NEMA IP66]

UL Listed: No

Volts: 115V

Weight: 29