1/2 in. 144 gpd 175 psi MNPT PVDF, PVC and Polyethylene Fixed Peristaltic Metering Pump

You last purchased this on
 
Blue-White Industries

Chem-Pro® C2F 1/2 in. 144 gpd 175 psi MNPT PVDF, PVC and Polyethylene Fixed Peristaltic Metering Pump

This product requires certification to purchase.
Brand image
You last purchased this on
 
Blue-White Industries

Chem-Pro® C2F 1/2 in. 144 gpd 175 psi MNPT PVDF, PVC and Polyethylene Fixed Peristaltic Metering Pump

  • Fast #
  • Part #BC2F243XVA
  • Item #7235426
  • Manufacturer Part #C2F243XVA
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Quiet variable speed motor
  • Built-in DFD (diaphragm failure detection) system
  • Manual controls with operator friendly digital controls
  • Backlit LCD display
  • Full stroke length avoids priming loss
  • Requires Certification

Specifications

AMP:
1.5
Collection:
Chem-Pro® C2F
Depth:
12-4/5 in
End Connection 1:
MNPT
End Connection 2:
MNPT
End Connections:
MNPT
Energy Star Compliant:
No
FM Approved:
No
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in
Flow Rate:
160.8 gpm
Height:
7-3/10 in
IAPMO Listed -:
No
Material:
Plastic, Ceramic
Material Type:
PVDF, PVC, Polyethylene
Maximum Temperature:
130
NEMA:
NEMA 4X, NEMA IP66
NSF Certified:
No
Power Source:
Electric
Pressure - Maximum:
175 psi
Pump Body Material:
PVDF
Pump Phase:
1
RPM:
166
UL Listed:
No
Volts:
115V
Weight:
24 lb
Width:
13-3/5 in