Diaphragm Chemical Metering Pump

You last purchased this on
 
Blue-White Industries

Chem-Feed® Diaphragm Chemical Metering Pump

This product requires certification to purchase.
Brand image
You last purchased this on
 
Blue-White Industries

Chem-Feed® Diaphragm Chemical Metering Pump

  • Fast #
  • Part #BC2F242XVA
  • Item #7235383
  • Manufacturer Part #C2F242XVA
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Quiet variable speed motor
  • Built-in DFD (diaphragm failure detection) system
  • Manual controls with operator friendly digital controls
  • Signal inputs include: 4-20mA, pulse inputs, and remote start/stop
  • Diaphragm failure detection system senses diaphragm failure
  • Exclusive DiaFlex® diaphragm guaranteed to last the life of the pump
  • Backlit LCD display
  • Full stroke length avoids priming loss
  • Protective LCD snap-on cover, (UV, in field wear and tear)
  • Signal outputs include: Relay (3 amp), motor status
  • Requires Certification

Specifications

AMP:
1.5
Collection:
Chem-Feed®
Connection Type:
MPT
Depth:
12-4/5 in
Energy Star Compliant:
No
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
Flow Rate:
360 gpd
Height:
7-3/10 in
IAPMO Listed -:
No
Maximum Feet of Head:
15
Maximum Temperature:
110
Minimum Temperature:
14
NEMA:
NEMA 4X, NEMA 5-15
NSF Certified:
No
Origin:
Domestic
Pressure - Maximum:
175 psi
Product Type:
Diaphragm Metering Pump
Pump Body Material:
PVDF
Pump Phase:
1
RPM:
166
UL Listed:
No
Volts:
115V
Weight:
24 lb
Width:
13-3/5 in