Flex-Pro™ 1/2 in. 950.4 gpd 65 psi 115V MNPT PVDF, PVC and Polyethylene Chemical Metering Pump

Part #BA4V24MG  |  Manufacturer Part #A4V24-MGH

Starting at
Call for Pricing

Flow Rate:

Please select

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Manual or automatic control via 4-20mA and pulse signals
  • Peristaltic design will prevent it from ever losing prime
  • Primes in 60 seconds by a single touch of the priming button
  • Two CNC machined squeeze rollers and 2 alignment rollers for optimum squeeze, accuracy and tube life
  • Built-in TFD (tube failure detection) system
  • Natural PVDF fittings for maximum chemical resistance

Specifications

AMP: 1

Collection: Flex-Pro™

Depth: 18-5/8 in

End Connection 1: MNPT

End Connection 2: MNPT

End Connections: MNPT

Energy Star Compliant: No

FM Approved: No

Fitting Size 1: 1/2 in

Fitting Size 2: 1/2 in

Fitting Sizes: 1/2 in

Flow Rate: 950.4 gpm

Height: 14-1/4 in

IAPMO Listed: No

Maximum Pressure: 65 psi

Maximum Temperature: 130

NEMA Specifications: [NEMA 4X, NEMA IP66]

NSF Certified: No

Power Source: Electric

Pump Body Material: PVDF

RPM: 125

UL Listed: No

Volts: 120V

Weight: 58

Width: 12-1/8 in