Blue-White Industries
Flex-Pro™ 3/8 in. Compression Norprene ND Tube Assembly for Flex-Pro A2 and M2 Peristaltic Pumps
Part #BA2SNDT | Item #5120994 | Manufacturer Part #A2-SND-T
Call for Pricing
EACH
Fitting Sizes:
3/8 inProduct Details
- Flex-A-Prene™ for chlorine feed and for other general chemicals around the plant
Specifications
Brand Model Compatibility: Flex-Pro™ A2 and M2 Peristaltic Pumps
Collection: Flex-Pro™
End Connection 1: Compression
End Connection 2: Compression
End Connections: Compression
Fitting Size 1: 3/8 in
Fitting Size 2: 3/8 in
Fitting Sizes: 3/8 in
UL Listed: No
-
Call for Pricing
-
Call for Pricing