Flex-Pro™ 3/8 in. OD Connection Tygothane GH Tube Assembly for Flex-Pro A3 and M3 Peristaltic Pumps

Part #BA3SGHT  |  Item #5120685  |  Manufacturer Part #A3-SGH-T

Call for Pricing EACH

Fitting Sizes:

3/8 in
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Flex-A-Thane™ tubes work best for polymers and other oil based chemicals

Specifications

Brand Model Compatibility: Flex-Pro™ A3 and M3 Peristaltic Pumps

Collection: Flex-Pro™

End Connection 2: OD

Fitting Size 1: 3/8 in

Fitting Size 2: 3/8 in

Fitting Sizes: 3/8 in

UL Listed: No