3/8 x 1/4 in. 115.4 gpd 110 psi OD x Tube Compression PVDF, PVC and Polyethylene Fixed Peristaltic Metering Pump
Flex-Pro™ 3/8 x 1/4 in. 115.4 gpd 110 psi OD x Tube Compression PVDF, PVC and Polyethylene Fixed Peristaltic Metering Pump
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Peristaltic design will prevent it from ever losing prime
- Primes in 60 seconds by a single touch of the priming button
- Manually operated LCD display with 100:1 turndown ratio
- Natural PVDF fittings for maximum chemical resistance
- Built-in TFD (tube failure detection) system
- Two CNC machined squeeze rollers and 2 alignment rollers for optimum squeeze, accuracy and tube life
Specifications
- AMP:
- 1
- Collection:
- Flex-Pro™
- Depth:
- 15-1/4 in
- End Connection 1:
- OD Tube
- End Connection 2:
- OD Tube
- End Connections:
- OD Tube
- Energy Star Compliant:
- No
- FM Approved:
- No
- Fitting Size 1:
- 3/8 in
- Fitting Size 2:
- 3/8 in
- Fitting Sizes:
- 3/8 in
- Flow Rate:
- 114 gpm
- Height:
- 10-3/4 in
- IAPMO Listed -:
- No
- Material:
- Flex-A-Prene™, Plastic, Ceramic
- Material Type:
- PVDF, PVC, Polyethylene
- Maximum Temperature:
- 185
- NEMA:
- NEMA 4X, NEMA IP66
- NSF Certified:
- No
- Power Source:
- Electric
- Pressure - Maximum:
- 110 psi
- Pump Body Material:
- PVDF
- RPM:
- 125
- UL Listed:
- No
- Volts:
- 120V
- Weight:
- 37 lb
- Width:
- 8-1/8 in