1/4 in. 5.7 gpd 65 psi OD Tygothane Polypropylene Variable Peristaltic Metering Pump
FlexFlow™ 1/4 in. 5.7 gpd 65 psi OD Tygothane Polypropylene Variable Peristaltic Metering Pump
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- True variable speed DC motor for continuous output
- Patented Tube Failure Detection system
- Manual dial knob for output control
- Peristaltic design prevents air-lock and loss of prime
Specifications
- Collection:
- FlexFlow™
- Depth:
- 9-13/100 in
- End Connection 1:
- OD Tube
- End Connection 2:
- OD Tube
- End Connections:
- OD Tube
- Energy Star Compliant:
- No
- FM Approved:
- No
- Fitting Size 1:
- 3/8 in
- Fitting Size 2:
- 3/8 in
- Fitting Sizes:
- 3/8 in
- Flow Rate:
- 5.7 gpm
- Height:
- 6 in
- IAPMO Listed -:
- No
- Material:
- Plastic
- Material Type:
- Polypropylene, Tygothane®
- Maximum Temperature:
- 130
- Minimum Temperature:
- 14
- NEMA:
- NEMA 3R, NEMA 5-15, NEMA 6-15
- NSF Certified:
- No
- Power Source:
- Electric
- Pressure - Maximum:
- 65 psi
- Pump Phase:
- 1
- RPM:
- 14
- UL Listed:
- No
- Volts:
- 115V
- Weight:
- 12 lb
- Width:
- 9-19/50 in