DESCRIPTION

  • Manual dial knob for output control
  • True variable speed DC motor for continuous output
  • Patented Tube Failure Detection system
  • Peristaltic design prevents air-lock and loss of prime

Blue-White Industries FlexFlow™ 3/8 in. 53.3 gpd 65 psi OD Tygothane Polypropylene Variable Peristaltic Metering Pump

BA1N30F2TP

Manufacturer Part #: A1N30F-2T-P

Flow Rate:

53.3 gpd

SPECIFICATIONS

Collection
FlexFlow™
Depth
9-13/100 in
End Connection 2
Tube OD
End Connections
Tube OD
FM Approved
No
Fitting Size 2
3/8 in
Flow Rate
53.3 gpd
Height
6 in
IAPMO Listed
No
Maximum Pressure
65 psi
Maximum Temperature
130
Minimum Temperature
14
NEMA Specifications
NEMA 3R, NEMA 5-15, NEMA 6-15
NSF Certified
No
Power Source
Electric
RPM
45
UL Listed
No
Volts
115V
Weight
12
Width
9-19/50 in

Print