BlueStar
1400 cfm 3-Speed External Remote Blower
Part #BPH1400CFMR | Item #7199176 | Manufacturer Part #PH-1400CFMR
Call for Pricing
CFM:
1400How to get it:
Product Details
Documents
Specifications
ADA Compliant: No
Brand Model Compatibility: BS-PL30240 TS Wall Hood
CFM: 1400
Energy Star Compliant: No
Fan Speeds: 3
GSA Approved: No
UL Listed: No