29-7/8 in. Single French Door Wall Oven in Stainless Steel

Part #BBWO30AGS  |  Item #4882719  |  Manufacturer Part #BWO30AGS

$6,195.00 EACH

Color/Finish: Stainless Steel

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

Documents

Specifications

ADA Compliant: No

AMP: 15

BTU: 30000

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

Depth: 23-5/8 in

Fuel Type: Natural Gas

Handle Material: Stainless Steel

Height: 32-1/8 in

Installation Type: Wall Mount

Interior Light: Yes

Power Source: Gas

Self Clean: No

UL Listed: No

Volts: 120V

Width: 29-7/8 in