DESCRIPTION

BlueStar 30 in. Electric Wall Oven with French Doors

BBSEWO30ECD

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
AMP
24
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Depth
25-7/8 in
Height
27-1/2 in
Installation Type
Built-in
UL Listed
No
Volts
240V
Watts
5000
Width
30 in

Starting at
Call for Pricing
  • QUANTITY