35-3/4 in. 22 cu. ft. Counter Depth French Door Refrigerator in Stainless Steel

Part #BBBBF361  |  Item #7639087  |  Manufacturer Part #BBBF361

$13,795.00 EACH

Color/Finish: Stainless Steel

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

Green

Lead Law Compliant

Documents

Specifications

ADA Compliant: No

AMP: 15

CEC Compliant: For Sale in CA

Capacity: 22 cu ft

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

Control Type: Electronic Touch

Depth: 26-3/16 in

ETL Listed: No

Energy Star Compliant: Yes

Freezer Capacity Cu ft : 5.7 cu ft

Green: Energy Star, Yes

Height: 83-1/8 in

Installation Type: Built-in

Interior Light: Yes

Lead Law Compliant: Yes

Power Source: Electric

Refrigerator Capacity Cu Ft : 16.5 cu ft

Refrigerator Type: Counter Depth, French Door

Smart Home Enabled: No

UL Listed: No

Volts: 115V

Weight: 370

Width: 35-3/4 in