35-7/8 in. Gas 6-Burner Open Freestanding Range in Stainless Steel
Platinum Series 35-7/8 in. Gas 6-Burner Open Freestanding Range in Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- AMP:
- 15
- BTU:
- 25000
- Burner Type:
- Open
- Capacity:
- 4.6 cu ft
- Collection:
- Platinum Series
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Depth:
- 29-1/8 in
- ETL Listed:
- No
- Fuel Type:
- Natural Gas
- Height:
- 36-3/4 in
- Ignition System:
- Electric Ignition
- MBH:
- 25
- Number of Burners:
- 6
- Power Source:
- Gas
- Self Clean:
- No
- UL Listed:
- No
- Volts:
- 120V
- Width:
- 35-7/8 in