BlueStar
Backguard for 36 in. Range and Cooktop
Part #BBG636BSP | Item #5071902 | Manufacturer Part #BG636BSP
Call for Pricing
Brand Model Compatibility:
36 in Range and CooktopHow to get it:
Product Details
Specifications
Brand Model Compatibility: 36 in Range and Cooktop
GSA Approved: No
Height: 6 in
Material: Stainless Steel
NSF Certified: No
Product Type: Backguard
UL Listed: No