Platinum™ 35-7/8 in. 6-Burner Natural Gas or Propane Rangetop in Stainless Steel

Part #BBSPRT366B  |  Item #5111958  |  Manufacturer Part #BSPRT366B

$5,595.00 EACH

Color/Finish: Stainless Steel

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

ADA Compliant: No

AMP: 15

BTU: 25000

Collection: Platinum™

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

Depth: 24 in

Fuel Type: [Natural Gas, Propane]

Height: 8-5/8 in

MBH: 25

Material: Stainless Steel

Number Of Burners: 6

Power Source: Gas

UL Listed: No

Volts: 120V

Width: 35-7/8 in