Platinum Series 8 Burner Open Cooktop in Stainless Steel

Part #BBSPRT488B  |  Item #5111948  |  Manufacturer Part #BSPRT488B

$7,595.00 EACH

Color/Finish: Stainless Steel

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

Specifications

ADA Compliant: No

AMP: 15

BTU: 25000

Burner Type: Open

Collection: Platinum Series

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

Control Type: Knob

Depth: 24 in

Energy Star Compliant: No

Fuel Type: Natural Gas

Height: 8-5/8 in

MBH: 25

Number Of Burners: 8

Phase: Single Phase

Power Source: Gas

Smart Home Enabled: No

UL Listed: No

Volts: 120V

Weight: 180

Width: 47-7/8 in