Blutower Gasket Brass Reducing Coupling BMC0625075LB

DESCRIPTION

  • Made to fit any water meter, regardless of the manufacturer

Blutower Gasket Brass Reducing Coupling

BMC0625075LB

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

DOCUMENTS

SPECIFICATIONS

End Connection 1
Gasket
End Connection 2
Gasket
End Connection 3
Gasket
End Connections
Gasket
Fitting Size 1
3/4 in
Fitting Size 2
3/4 in
Fitting Size 3
2-1/2 in
Fitting Sizes
2-1/2 in x 3/4 in
Fitting Type
Reducing
Material
Brass
NSF Certified
Yes
NSF Specifications
NSF 61 Annex G