10250-Count 16 in. Toilet Seat Cover in White (Case of 10)

Part #BWKK2500  |  Item #4442302  |  Manufacturer Part #BWK K2500

Length:

16 in

Added to your cart. View Cart
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Half-fold covers fit all popular seat cover dispensers

Specifications

Color Finish: White

Length: 16 in

Material: Paper

Width: 3 in