9 in. Kitchen Towel Roll (2 Sheets) in White

You last purchased this on
 
Boardwalk®

9 in. Kitchen Towel Roll (2 Sheets) in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
Boardwalk®

9 in. Kitchen Towel Roll (2 Sheets) in White

  • Fast #
  • Part #BWK6274
  • Item #4441636
  • Manufacturer Part #BWK 6274
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Embossed paper towel
  • Perfect for household clean up
  • Requires Certification

Specifications

Application:
General Purpose
Color Finish Category:
Whites
Color Finish Name:
White
Length:
9 in
Material:
Paper
Package Quantity:
2 Sheets
Product Type:
Kitchen Towel Roll
Width:
11 in