11 in. 2-Ply Kitchen Towel Roll (Case of 30)

Part #BWK6272  |  Item #4441613  |  Manufacturer Part #BWK 6272

Length:

11 in

Added to your cart. View Cart
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • These embossed paper towels are perfect for general cleaning
  • Exceeds the EPA guidelines for post-consumer waste paper
  • Processed chlorine-free
  • Environmentally preferred packaging is recyclable and does not contain heavy metals above trace levels
  • 85 sheets per roll; 30 rolls per case

Specifications

Color Finish: White

Length: 11 in

Product Type: Paper Towel Roll

Width: 9 in