1250ml Foam Antibacterial Handwash 4-Pack

You last purchased this on
 
Boardwalk®

1250ml Foam Antibacterial Handwash 4-Pack

This product requires certification to purchase.
Brand image
You last purchased this on
 
Boardwalk®

1250ml Foam Antibacterial Handwash 4-Pack

  • Fast #
  • Part #BWK8300
  • Item #4483730
  • Manufacturer Part #BWK 8300
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Foam application
  • Includes four 1250 mL bottles
  • Germ killing
  • Requires Certification

Specifications

Application:
General Hand Washing
Color Finish Category:
Yellows
Color Finish Name:
Yellow
Package Quantity:
Pack of 4
Product Type:
Antibacterial Soap
Size:
1250 ml