13-3/20 in. C-Fold Paper Towel in White (Case of 16)

Part #BWK6225  |  Item #4441161  |  Manufacturer Part #BWK 6225

Length:

13-3/20 in

Added to your cart. View Cart
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Single-ply, C-fold towels
  • Hand drying towels for use in commercial restroom dispensers
  • Both product and packaging contain recycled materials
  • Meets EPA CPG requirements
  • Case contains 16 packs of 150 paper towels

Specifications

Color Finish: White

Length: 13-3/20 in

Material: Paper

Product Type: C-Fold Towel

Width: 10-1/10 in