DESCRIPTION
- 85 sheets per roll; 30 rolls per case
- Environmentally preferred packaging is recyclable and does not contain heavy metals above trace levels
- Exceeds the EPA guidelines for post-consumer waste paper
- Processed chlorine-free
- These embossed paper towels are perfect for general cleaning
Boardwalk 2-Ply Kitchen Towel Roll (Case of 30)
BWK6272
Length:
SPECIFICATIONS
- Color Finish
- White
- Length
- 11 in
- Width
- 9 in
-
Need Help?
1-800-721-2590
Contact us between 8AM and 8PM EST, Monday - Friday