12 in. Centerfeed Towel (300 Sheets) in White
12 in. Centerfeed Towel (300 Sheets) in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Features 2-ply absorbency
- Perforated sheets
Specifications
- Application:
- Hand Washing
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Length:
- 12 in
- Material:
- Paper
- Package Quantity:
- 300 Sheets
- Product Type:
- Centerfeed Towel
- Width:
- 8 in