35 x 30 in. 30 gal High-Density Coreless Liner Roll in Clear
35 x 30 in. 30 gal High-Density Coreless Liner Roll in Clear
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Star seal bottom for even weight distribution and easy removal from receptacle
- Strong and durable
Specifications
- Capacity:
- 30 gal
- Color Finish Category:
- Clear
- Color Finish Name:
- Clear
- Length:
- 35 in
- Material:
- Plastic
- Material Type:
- High Density Polyethylene
- Product Type:
- Coreless Roll
- Size:
- 30 in x 35 in
- Thickness:
- 10 mil
- Width:
- 30 in