39 x 33 in. 33 gal 1.5 mil Low-Density Repro Liner in Black

Part #BWK516  |  Item #4478350  |  Manufacturer Part #BWK 516

$28.50 per CASE

Capacity:

33 gal

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Twelve mil gauge can liner with equivalent strength of 15 mil liner
  • Perforated roll for easy dispensing
  • Coreless rolls save space and material
  • Star-sealed bottom

Specifications

Capacity: 33 gal

Color Finish: Black

Length: 39 in

Material: Plastic

Thickness: 1.5 mil

Width: 33 in