DESCRIPTION

  • Star seal bottom for even weight distribution and easy removal from receptacle
  • Strong and durable

Boardwalk 58 x 38 in. 60 gal 22 mic High-Density Coreless Liner Roll

BWK385822

Color Finish

 

SPECIFICATIONS

Capacity
60 gal
Color Finish
Clear
Length
58 in
Material
Resin
Thickness
22 mic
Width
38 in

Starting at
Call for Pricing
  • QUANTITY